Stainless Steel SHCS, PK25
- Mfr # 1-MS-12-70
- Zoro # G224971640
product price:Â
$
37.15
/pk of 25, $1.49/ea
Key Features
Head Height
12 mm
Special Features
Threadlocking
System of Measurement
Metric
Drive Size
10 mm
Dimensional Standards
DIN 7984, DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-12-70
- Zoro #
- G224971640
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Special Features
- Threadlocking
- System of Measurement
- Metric
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- Head Texture
- Smooth
Dimensions
- Head Height
- 12 mm
- Drive Size
- 10 mm
- Head Diameter
- 18 mm
- Thread Size
- M12x1.75
- Fastener Length
- 70 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Stainless Steel, Thread Size M12x1.75, Fastener Length 70 mm, Head Height 12 mm, Head Diameter 18 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.