Stainless Steel SHCS, PK25
- Mfr # 1-MS-12-80
- Zoro # G024970607
product price:Â
$
41.79
/pk of 25, $1.67/ea
Key Features
Type
Socket Head Cap Screw
Head Height
12 mm
Resistance Properties
Corrosion-Resistant
Head Type
Low-Profile Standard
Thread Size
M12x1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-12-80
- Zoro #
- G024970607
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Material
- Stainless Steel
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 12 mm
- Thread Size
- M12x1.75
- Head Diameter
- 18 mm
- Fastener Length
- 80 mm
- Drive Size
- 10 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Stainless Steel, Thread Size M12x1.75, Fastener Length 80 mm, Head Height 12 mm, Head Diameter 18 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.