Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-MS-16-30
- Zoro # G424971532
product price:Â
$
57.39
/pk of 25, $2.30/ea
Key Features
Type
Socket Head Cap Screw
Material
Stainless Steel
Head Type
Low-Profile Standard
Drive Size
14 mm
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-16-30
- Zoro #
- G424971532
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Type
- Socket Head Cap Screw
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Metric
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 14 mm
- Fastener Length
- 30 mm
- Head Height
- 16 mm
- Thread Size
- M16x2.00
- Head Diameter
- 24 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Stainless Steel, Thread Size M16x2.00, Fastener Length 30 mm, Head Height 16 mm, Head Diameter 24 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.