Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-MS-16-70
- Zoro # G424970542
product price:Â
$
81.89
/pk of 25, $3.28/ea
Key Features
Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Head Texture
Smooth
Special Features
Threadlocking
Dimensional Standards
DIN 7984, DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-16-70
- Zoro #
- G424970542
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Metric
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Thread Type
- Coarse
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 24 mm
- Drive Size
- 14 mm
- Head Height
- 16 mm
- Fastener Length
- 70 mm
- Thread Size
- M16x2.00
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Stainless Steel, Thread Size M16x2.00, Fastener Length 70 mm, Head Height 16 mm, Head Diameter 24 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.