Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-MS-3-65
- Zoro # G924971827
product price:Â
$
10.79
/pk of 25, $0.43/ea
Key Features
Special Features
Threadlocking
Drive Size
2.5 mm
Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Fastener Length
65 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-3-65
- Zoro #
- G924971827
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Special Features
- Threadlocking
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- System of Measurement
- Metric
- Head Type
- Low-Profile Standard
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 2.5 mm
- Fastener Length
- 65 mm
- Thread Size
- M3x0.50
- Head Diameter
- 5.5 mm
- Head Height
- 3 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Thread Size M3x0.50, Fastener Length 65 mm, Head Height 3 mm, Head Diameter 5.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.