Stainless Steel SHCS, PK25
- Mfr # 1-MS-3-70
- Zoro # G024970775
product price:Â
$
11.19
/pk of 25, $0.45/ea
Key Features
Resistance Properties
Corrosion-Resistant
Drive Type
Socket
System of Measurement
Metric
Head Height
3 mm
Fastener Length
70 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-3-70
- Zoro #
- G024970775
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- System of Measurement
- Metric
- Head Texture
- Smooth
- Material
- Stainless Steel
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
Dimensions
- Head Height
- 3 mm
- Fastener Length
- 70 mm
- Drive Size
- 2.5 mm
- Head Diameter
- 5.5 mm
- Thread Size
- M3x0.50
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Thread Size M3x0.50, Fastener Length 70 mm, Head Height 3 mm, Head Diameter 5.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.