Stainless Steel SHCS, PK25
- Mfr # 1-MS-4-100
- Zoro # G924971162
product price:Â
$
16.19
/pk of 25, $0.65/ea
Key Features
Special Features
Threadlocking
System of Measurement
Metric
Thread Size
M4x0.70
Drive Type
Socket
Fastener Length
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-4-100
- Zoro #
- G924971162
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Special Features
- Threadlocking
- System of Measurement
- Metric
- Drive Type
- Socket
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
Dimensions
- Thread Size
- M4x0.70
- Fastener Length
- 100 mm
- Head Height
- 4 mm
- Head Diameter
- 7 mm
- Drive Size
- 3 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Thread Size M4x0.70, Fastener Length 100 mm, Head Height 4 mm, Head Diameter 7 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.