Stainless Steel SHCS, PK25
- Mfr # 1-MS-5-120
- Zoro # G224971985
product price:Â
$
31.15
/pk of 25, $1.25/ea
Key Features
Head Height
5 mm
Dimensional Standards
DIN 7984, DIN 912
Special Features
Threadlocking
Type
Socket Head Cap Screw
Drive Size
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-5-120
- Zoro #
- G224971985
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- System of Measurement
- Metric
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Drive Type
- Socket
- Thread Type
- Coarse
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 5 mm
- Drive Size
- 4 mm
- Fastener Length
- 120 mm
- Head Diameter
- 8.5 mm
- Thread Size
- M5x0.80
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Thread Size M5x0.80, Fastener Length 120 mm, Head Height 5 mm, Head Diameter 8.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.