Stainless Steel SHCS, PK25
- Mfr # 1-MS-6-110
- Zoro # G624971325
product price:Â
$
19.15
/pk of 25, $0.77/ea
Key Features
Head Type
Low-Profile Standard
Type
Socket Head Cap Screw
Dimensional Standards
DIN 7984, DIN 912
Thread Type
Coarse
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-MS-6-110
- Zoro #
- G624971325
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 110 mm
- Thread Size
- M6x1.00
- Drive Size
- 5 mm
- Head Diameter
- 10 mm
- Head Height
- 6 mm
Details
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Material
- Stainless Steel
- Head Texture
- Smooth
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Thread Size M6x1.00, Fastener Length 110 mm, Head Height 6 mm, Head Diameter 10 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.