Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-MS-6-150
- Zoro # G424971617
product price:Â
$
35.89
/pk of 25, $1.44/ea
Key Features
Drive Size
5 mm
Drive Type
Socket
Thread Type
Coarse
Resistance Properties
Corrosion-Resistant
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-6-150
- Zoro #
- G424971617
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 5 mm
- Head Diameter
- 10 mm
- Head Height
- 6 mm
- Thread Size
- M6x1.00
- Fastener Length
- 150 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Thread Size M6x1.00, Fastener Length 150 mm, Head Height 6 mm, Head Diameter 10 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.