Stainless Steel SHCS, PK25
- Mfr # 1-MS-8-18
- Zoro # G024972199
product price:Â
$
8.69
/pk of 25, $0.35/ea
Sold in multiples of 2Â pks for
$17.38
Key Features
Fastener Length
18 mm
Thread Style
Fully Threaded
Head Height
8 mm
Type
Socket Head Cap Screw
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-MS-8-18
- Zoro #
- G024972199
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 18 mm
- Head Height
- 8 mm
- Drive Size
- 6 mm
- Thread Size
- M8x1.25
- Head Diameter
- 13 mm
Details
- Item
- Stainless Steel SHCS
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- System of Measurement
- Metric
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Head Texture
- Smooth
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Thread Size M8x1.25, Fastener Length 18 mm, Head Height 8 mm, Head Diameter 13 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.