Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-MS-8-30
- Zoro # G224971008
product price:Â
$
8.29
/pk of 25, $0.33/ea
Sold in multiples of 2Â pks for
$16.58
Key Features
Head Type
Low-Profile Standard
Resistance Properties
Corrosion-Resistant
Material
Stainless Steel
Special Features
Threadlocking
Head Diameter
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-8-30
- Zoro #
- G224971008
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- System of Measurement
- Metric
Dimensions
- Head Diameter
- 13 mm
- Head Height
- 8 mm
- Drive Size
- 6 mm
- Fastener Length
- 30 mm
- Thread Size
- M8x1.25
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Thread Size M8x1.25, Fastener Length 30 mm, Head Height 8 mm, Head Diameter 13 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.