Stainless Steel SHCS, PK25
- Mfr # 1-S-10F-100
- Zoro # G924953755
product price:Â
$
7.89
/pk of 25, $0.32/ea
Sold in multiples of 2Â pks for
$15.78
Key Features
Special Features
Threadlocking
Thread Type
Fine
Head Diameter
0.312 in
Thread Style
Fully Threaded
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-10F-100
- Zoro #
- G924953755
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Special Features
- Threadlocking
- Thread Type
- Fine
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Drive Type
- Socket
- System of Measurement
- Inch
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.312 in
- Fastener Length
- 1 in
- Head Height
- 0.19 in
- Drive Size
- 5/32 in
- Thread Size
- #10-32
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-32, Fastener Length 1 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.