Stainless Steel SHCS, PK25
- Mfr # 1-S-10F-112
- Zoro # G424953361
product price:Â
$
8.15
/pk of 25, $0.33/ea
Sold in multiples of 2Â pks for
$16.30
Key Features
Head Texture
Smooth
Material
Stainless Steel
Drive Size
5/32 in
Resistance Properties
Corrosion-Resistant
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-10F-112
- Zoro #
- G424953361
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Drive Type
- Socket
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Fine
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 5/32 in
- Head Diameter
- 0.312 in
- Thread Size
- #10-32
- Fastener Length
- 1 1/8 in
- Head Height
- 0.19 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-32, Fastener Length 1 1/8 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.