Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-S-10F-250
- Zoro # G424961137
product price:Â
$
9.49
/pk of 25, $0.38/ea
Key Features
Head Type
Low-Profile Standard
Drive Type
Socket
Thread Type
Fine
Head Texture
Smooth
Head Height
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-10F-250
- Zoro #
- G424961137
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Thread Type
- Fine
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 0.19 in
- Head Diameter
- 0.312 in
- Fastener Length
- 2 1/2 in
- Thread Size
- #10-32
- Drive Size
- 5/32 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-32, Fastener Length 2 1/2 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.