Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-S-25C-150
- Zoro # G224943654
product price:Â
$
7.59
/pk of 25, $0.30/ea
Sold in multiples of 2Â pks for
$15.18
Key Features
Special Features
Threadlocking
Type
Socket Head Cap Screw
Head Diameter
0.375 in
Drive Size
3/16 in
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-25C-150
- Zoro #
- G224943654
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Drive Type
- Socket
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.375 in
- Drive Size
- 3/16 in
- Head Height
- 0.25 in
- Fastener Length
- 1 1/2 in
- Thread Size
- 1/4"-20
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.