Stainless Steel SHCS, PK25
- Mfr # 1-S-25C-175
- Zoro # G424957758
product price:Â
$
8.99
/pk of 25, $0.36/ea
Sold in multiples of 2Â pks for
$17.98
Key Features
Drive Size
3/16 in
Thread Type
Coarse
Drive Type
Socket
Special Features
Threadlocking
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-25C-175
- Zoro #
- G424957758
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Type
- Coarse
- Drive Type
- Socket
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
Dimensions
- Drive Size
- 3/16 in
- Fastener Length
- 1 3/4 in
- Thread Size
- 1/4"-20
- Head Height
- 0.25 in
- Head Diameter
- 0.375 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 1 3/4 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.