Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-S-25C-450
- Zoro # G424958786
product price:Â
$
16.99
/pk of 25, $0.68/ea
Key Features
Drive Size
3/16 in
Head Height
0.25 in
Drive Type
Socket
Thread Style
Fully Threaded
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-25C-450
- Zoro #
- G424958786
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Material
- Stainless Steel
- Thread Type
- Coarse
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 3/16 in
- Head Height
- 0.25 in
- Thread Size
- 1/4"-20
- Head Diameter
- 0.375 in
- Fastener Length
- 4 1/2 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 4 1/2 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.