Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-S-31C-600
- Zoro # G924958903
product price:Â
$
36.29
/pk of 25, $1.45/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Type
Socket Head Cap Screw
System of Measurement
Inch
Thread Size
5/16"-18
Head Height
0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-31C-600
- Zoro #
- G924958903
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Material
- Stainless Steel
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/16"-18
- Head Height
- 0.312 in
- Head Diameter
- 0.469 in
- Drive Size
- 1/4 in
- Fastener Length
- 6 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Thread Size 5/16 In.-18, Fastener Length 6 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.