Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-S-31F-225
- Zoro # G924956121
product price:Â
$
13.39
/pk of 25, $0.54/ea
Key Features
Head Type
Low-Profile Standard
Thread Size
5/16"-24
System of Measurement
Inch
Drive Size
1/4 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-31F-225
- Zoro #
- G924956121
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Thread Type
- Fine
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/16"-24
- Drive Size
- 1/4 in
- Fastener Length
- 2 1/4 in
- Head Height
- 0.312 in
- Head Diameter
- 0.469 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Thread Size 5/16 In.-24, Fastener Length 2 1/4 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.