Stainless Steel SHCS, PK25
- Mfr # 1-S-37C-56
- Zoro # G424958113
product price:Â
$
98.69
/pk of 25, $3.95/ea
Key Features
Drive Type
Socket
Head Type
Low-Profile Standard
Thread Style
Fully Threaded
Special Features
Threadlocking
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-37C-56
- Zoro #
- G424958113
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 9/16 in
- Head Diameter
- 0.562 in
- Head Height
- 0.375 in
- Thread Size
- 3/8"-16
- Drive Size
- 5/16 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Thread Size 3/8 In.-16, Fastener Length 9/16 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.