Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-S-37F-100
- Zoro # G224944262
product price:Â
$
11.39
/pk of 25, $0.46/ea
Key Features
Head Texture
Smooth
Thread Type
Fine
Thread Style
Fully Threaded
Head Height
0.375 in
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-37F-100
- Zoro #
- G224944262
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Thread Type
- Fine
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 0.375 in
- Thread Size
- 3/8"-24
- Head Diameter
- 0.562 in
- Drive Size
- 5/16 in
- Fastener Length
- 1 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Thread Size 3/8 In.-24, Fastener Length 1 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.