Stainless Steel SHCS, PK25
- Mfr # 1-S-37F-37
- Zoro # G724943413
product price:Â
$
11.49
/pk of 25, $0.46/ea
Key Features
Drive Type
Socket
System of Measurement
Inch
Material
Stainless Steel
Thread Type
Fine
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-S-37F-37
- Zoro #
- G724943413
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drive Size
- 5/16 in
- Thread Size
- 3/8"-24
- Head Height
- 0.375 in
- Fastener Length
- 3/8 in
- Head Diameter
- 0.562 in
Details
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- System of Measurement
- Inch
- Material
- Stainless Steel
- Thread Type
- Fine
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Thread Size 3/8 In.-24, Fastener Length 3/8 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.