Stainless Steel SHCS, PK25
- Mfr # 1-S-43C-200
- Zoro # G424958250
product price:Â
$
29.59
/pk of 25, $1.18/ea
Key Features
System of Measurement
Inch
Thread Style
Fully Threaded
Type
Socket Head Cap Screw
Special Features
Threadlocking
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-43C-200
- Zoro #
- G424958250
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- Thread Type
- Coarse
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 7/16"-14
- Head Height
- 0.438 in
- Drive Size
- 3/8 in
- Head Diameter
- 0.656 in
- Fastener Length
- 2 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 7/16 In.-14, Fastener Length 2 in, Head Height 0.438 in, Head Diameter 0.656 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.