Stainless Steel SHCS, PK25
- Mfr # 1-S-43C-250
- Zoro # G424956041
product price:Â
$
33.89
/pk of 25, $1.36/ea
Key Features
Drive Size
3/8 in
Head Type
Low-Profile Standard
Thread Size
7/16"-14
System of Measurement
Inch
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-43C-250
- Zoro #
- G424956041
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- Head Texture
- Smooth
- Drive Type
- Socket
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 3/8 in
- Thread Size
- 7/16"-14
- Fastener Length
- 2 1/2 in
- Head Diameter
- 0.656 in
- Head Height
- 0.438 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 7/16 In.-14, Fastener Length 2 1/2 in, Head Height 0.438 in, Head Diameter 0.656 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.