Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-S-43F-200
- Zoro # G224961115
product price:Â
$
28.49
/pk of 25, $1.14/ea
Key Features
Material
Stainless Steel
Drive Size
3/8 in
Head Type
Low-Profile Standard
Head Height
0.438 in
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-43F-200
- Zoro #
- G224961115
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Thread Type
- Fine
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 3/8 in
- Head Height
- 0.438 in
- Fastener Length
- 2 in
- Head Diameter
- 0.656 in
- Thread Size
- 7/16"-20
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 7/16 In.-20, Fastener Length 2 in, Head Height 0.438 in, Head Diameter 0.656 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.