Stainless Steel SHCS, PK25
- Mfr # 1-S-4C-50
- Zoro # G424950179
product price:Â
$
5.99
/pk of 25, $0.24/ea
Sold in multiples of 2Â pks for
$11.98
Key Features
Head Type
Low-Profile Standard
Type
Socket Head Cap Screw
Drive Size
3/32 in
Head Height
0.112 in
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-4C-50
- Zoro #
- G424950179
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Thread Type
- Coarse
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
Dimensions
- Drive Size
- 3/32 in
- Head Height
- 0.112 in
- Head Diameter
- 0.183 in
- Thread Size
- #4-40
- Fastener Length
- 1/2 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #4-40, Fastener Length 1/2 in, Head Height 0.112 in, Head Diameter 0.183 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.