Stainless Steel SHCS, PK25
- Mfr # 1-S-6C-187
- Zoro # G224959297
product price:Â
$
12.79
/pk of 25, $0.51/ea
Key Features
Material
Stainless Steel
Head Height
0.138 in
Drive Size
7/64 in
Type
Socket Head Cap Screw
Thread Size
#6-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-6C-187
- Zoro #
- G224959297
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- System of Measurement
- Inch
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 0.138 in
- Drive Size
- 7/64 in
- Thread Size
- #6-32
- Head Diameter
- 0.226 in
- Fastener Length
- 1 7/8 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Stainless Steel, Thread Size #6-32, Fastener Length 1 7/8 in, Head Height 0.138 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.