Stainless Steel SHCS, PK25
- Mfr # 1-S-6C-237
- Zoro # G424954542
product price:Â
$
9.79
/pk of 25, $0.39/ea
Key Features
Head Diameter
0.226 in
System of Measurement
Inch
Material
Stainless Steel
Head Texture
Smooth
Head Height
0.138 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-6C-237
- Zoro #
- G424954542
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- System of Measurement
- Inch
- Material
- Stainless Steel
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.226 in
- Head Height
- 0.138 in
- Thread Size
- #6-32
- Fastener Length
- 2 3/8 in
- Drive Size
- 7/64 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Stainless Steel, Thread Size #6-32, Fastener Length 2 3/8 in, Head Height 0.138 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.