Stainless Steel SHCS, PK25
- Mfr # 2-MS-5-20
- Zoro # G924970653
product price:Â
$
4.49
/pk of 25, $0.18/ea
Sold in multiples of 3Â pks for
$13.47
Key Features
Resistance Properties
Corrosion-Resistant
Material
Stainless Steel
Thread Type
Coarse
Dimensional Standards
DIN 7984, DIN 912
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-5-20
- Zoro #
- G924970653
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- System of Measurement
- Metric
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 4 mm
- Head Diameter
- 8.5 mm
- Fastener Length
- 20 mm
- Thread Size
- M5x0.80
- Head Height
- 5 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Thread Size M5x0.80, Fastener Length 20 mm, Head Height 5 mm, Head Diameter 8.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.