Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 2-MS-5-40
- Zoro # G424971907
product price:Â
$
7.79
/pk of 25, $0.31/ea
Sold in multiples of 2Â pks for
$15.58
Key Features
Resistance Properties
Corrosion-Resistant
Material
Stainless Steel
Head Type
Low-Profile Standard
Drive Type
Socket
Fastener Length
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-5-40
- Zoro #
- G424971907
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Thread Type
- Coarse
- System of Measurement
- Metric
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 40 mm
- Thread Size
- M5x0.80
- Drive Size
- 4 mm
- Head Height
- 5 mm
- Head Diameter
- 8.5 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Thread Size M5x0.80, Fastener Length 40 mm, Head Height 5 mm, Head Diameter 8.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.