Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 2-MS-5-55
- Zoro # G024972250
product price:Â
$
9.39
/pk of 25, $0.38/ea
Key Features
Resistance Properties
Corrosion-Resistant
Drive Type
Socket
Fastener Length
55 mm
Dimensional Standards
DIN 7984, DIN 912
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-MS-5-55
- Zoro #
- G024972250
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 55 mm
- Head Height
- 5 mm
- Head Diameter
- 8.5 mm
- Thread Size
- M5x0.80
- Drive Size
- 4 mm
Details
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- System of Measurement
- Metric
- Special Features
- Threadlocking
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Thread Size M5x0.80, Fastener Length 55 mm, Head Height 5 mm, Head Diameter 8.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.