Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 2-MS-5-70
- Zoro # G424971228
product price:Â
$
11.99
/pk of 25, $0.48/ea
Key Features
Thread Size
M5x0.80
Head Texture
Smooth
Fastener Length
70 mm
Special Features
Threadlocking
Dimensional Standards
DIN 7984, DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-5-70
- Zoro #
- G424971228
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Metric
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Thread Type
- Coarse
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M5x0.80
- Fastener Length
- 70 mm
- Head Height
- 5 mm
- Drive Size
- 4 mm
- Head Diameter
- 8.5 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Thread Size M5x0.80, Fastener Length 70 mm, Head Height 5 mm, Head Diameter 8.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.