Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 2-MS-6-12
- Zoro # G124971825
product price:Â
$
4.29
/pk of 25, $0.17/ea
Sold in multiples of 3Â pks for
$12.87
Key Features
Head Texture
Smooth
Thread Size
M6x1.00
Fastener Length
12 mm
Head Diameter
10 mm
Head Height
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-6-12
- Zoro #
- G124971825
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Drive Type
- Socket
- System of Measurement
- Metric
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
Dimensions
- Thread Size
- M6x1.00
- Fastener Length
- 12 mm
- Head Diameter
- 10 mm
- Head Height
- 6 mm
- Drive Size
- 5 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Thread Size M6x1.00, Fastener Length 12 mm, Head Height 6 mm, Head Diameter 10 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.