Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 2-MS-6-120
- Zoro # G424971785
product price:Â
$
29.29
/pk of 25, $1.17/ea
Key Features
Fastener Length
120 mm
Thread Size
M6x1.00
Drive Type
Socket
Material
Stainless Steel
Dimensional Standards
DIN 7984, DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-6-120
- Zoro #
- G424971785
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 120 mm
- Thread Size
- M6x1.00
- Head Height
- 6 mm
- Drive Size
- 5 mm
- Head Diameter
- 10 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Thread Size M6x1.00, Fastener Length 120 mm, Head Height 6 mm, Head Diameter 10 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.