Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 2-MS-6-130
- Zoro # G924970875
product price:Â
$
33.89
/pk of 25, $1.36/ea
Key Features
Thread Style
Fully Threaded
Drive Size
5 mm
Type
Socket Head Cap Screw
Head Height
6 mm
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-6-130
- Zoro #
- G924970875
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Metric
- Special Features
- Threadlocking
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- Material
- Stainless Steel
- Thread Type
- Coarse
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 5 mm
- Head Height
- 6 mm
- Thread Size
- M6x1.00
- Head Diameter
- 10 mm
- Fastener Length
- 130 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Thread Size M6x1.00, Fastener Length 130 mm, Head Height 6 mm, Head Diameter 10 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.