Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 2-MS-6-140
- Zoro # G224971879
product price:Â
$
33.69
/pk of 25, $1.35/ea
Key Features
Head Diameter
10 mm
Head Texture
Smooth
Special Features
Threadlocking
Drive Size
5 mm
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-6-140
- Zoro #
- G224971879
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Drive Type
- Socket
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 10 mm
- Drive Size
- 5 mm
- Thread Size
- M6x1.00
- Fastener Length
- 140 mm
- Head Height
- 6 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Thread Size M6x1.00, Fastener Length 140 mm, Head Height 6 mm, Head Diameter 10 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.