Stainless Steel SHCS, PK25
- Mfr # 2-MS-6-30
- Zoro # G924971490
product price:Â
$
6.59
/pk of 25, $0.26/ea
Sold in multiples of 2Â pks for
$13.18
Key Features
Fastener Length
30 mm
Resistance Properties
Corrosion-Resistant
Thread Style
Fully Threaded
Head Height
6 mm
Thread Size
M6x1.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-MS-6-30
- Zoro #
- G924971490
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 30 mm
- Head Height
- 6 mm
- Thread Size
- M6x1.00
- Head Diameter
- 10 mm
- Drive Size
- 5 mm
Details
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Head Texture
- Smooth
- System of Measurement
- Metric
- Head Type
- Low-Profile Standard
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Thread Size M6x1.00, Fastener Length 30 mm, Head Height 6 mm, Head Diameter 10 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.