Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 2-MS-6-35
- Zoro # G424970436
product price:Â
$
7.29
/pk of 25, $0.29/ea
Sold in multiples of 2Â pks for
$14.58
Key Features
Resistance Properties
Corrosion-Resistant
Head Height
6 mm
Thread Style
Fully Threaded
Fastener Length
35 mm
Head Diameter
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-6-35
- Zoro #
- G424970436
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- System of Measurement
- Metric
- Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 6 mm
- Fastener Length
- 35 mm
- Head Diameter
- 10 mm
- Thread Size
- M6x1.00
- Drive Size
- 5 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Thread Size M6x1.00, Fastener Length 35 mm, Head Height 6 mm, Head Diameter 10 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.