Stainless Steel SHCS, PK25
- Mfr # 2-MS-6-45
- Zoro # G924970882
product price:Â
$
8.29
/pk of 25, $0.33/ea
Sold in multiples of 2Â pks for
$16.58
Key Features
Fastener Length
45 mm
Thread Type
Coarse
Dimensional Standards
DIN 7984, DIN 912
Head Height
6 mm
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-MS-6-45
- Zoro #
- G924970882
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 45 mm
- Head Height
- 6 mm
- Drive Size
- 5 mm
- Head Diameter
- 10 mm
- Thread Size
- M6x1.00
Details
- Item
- Stainless Steel SHCS
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- System of Measurement
- Metric
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Thread Size M6x1.00, Fastener Length 45 mm, Head Height 6 mm, Head Diameter 10 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.