Stainless Steel SHCS, PK25
- Mfr # 2-MS-8-130
- Zoro # G424970634
product price:Â
$
62.15
/pk of 25, $2.49/ea
Key Features
Head Diameter
13 mm
Drive Size
6 mm
System of Measurement
Metric
Thread Type
Coarse
Thread Size
M8x1.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-8-130
- Zoro #
- G424970634
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- System of Measurement
- Metric
- Thread Type
- Coarse
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 13 mm
- Drive Size
- 6 mm
- Thread Size
- M8x1.25
- Head Height
- 8 mm
- Fastener Length
- 130 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Thread Size M8x1.25, Fastener Length 130 mm, Head Height 8 mm, Head Diameter 13 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.