Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 2-MS-8-20
- Zoro # G424971266
product price:Â
$
9.59
/pk of 25, $0.38/ea
Key Features
Thread Size
M8x1.25
Dimensional Standards
DIN 7984, DIN 912
Fastener Length
20 mm
Drive Size
6 mm
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-8-20
- Zoro #
- G424971266
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- System of Measurement
- Metric
- Special Features
- Threadlocking
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M8x1.25
- Fastener Length
- 20 mm
- Drive Size
- 6 mm
- Head Height
- 8 mm
- Head Diameter
- 13 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Thread Size M8x1.25, Fastener Length 20 mm, Head Height 8 mm, Head Diameter 13 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.