Stainless Steel SHCS, PK25
- Mfr # 2-MS-8-40
- Zoro # G324971243
product price:Â
$
14.79
/pk of 25, $0.59/ea
Key Features
Head Type
Low-Profile Standard
Resistance Properties
Corrosion-Resistant
Dimensional Standards
DIN 7984, DIN 912
Special Features
Threadlocking
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-8-40
- Zoro #
- G324971243
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Material
- Stainless Steel
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- System of Measurement
- Metric
Dimensions
- Thread Size
- M8x1.25
- Fastener Length
- 40 mm
- Drive Size
- 6 mm
- Head Diameter
- 13 mm
- Head Height
- 8 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Thread Size M8x1.25, Fastener Length 40 mm, Head Height 8 mm, Head Diameter 13 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.