Stainless Steel SHCS, PK25
- Mfr # 2-MS-8-65
- Zoro # G624971561
product price:Â
$
15.29
/pk of 25, $0.61/ea
Key Features
Drive Type
Socket
Thread Size
M8x1.25
Head Texture
Smooth
Head Diameter
13 mm
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-8-65
- Zoro #
- G624971561
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- System of Measurement
- Metric
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
Dimensions
- Thread Size
- M8x1.25
- Head Diameter
- 13 mm
- Drive Size
- 6 mm
- Head Height
- 8 mm
- Fastener Length
- 65 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Thread Size M8x1.25, Fastener Length 65 mm, Head Height 8 mm, Head Diameter 13 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.