Stainless Steel SHCS, PK25
- Mfr # 2-S-10C-200
- Zoro # G924956626
product price:Â
$
9.79
/pk of 25, $0.39/ea
Key Features
Head Diameter
0.312 in
Thread Type
Coarse
Special Features
Threadlocking
Head Texture
Smooth
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-10C-200
- Zoro #
- G924956626
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Head Texture
- Smooth
- System of Measurement
- Inch
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.312 in
- Drive Size
- 5/32 in
- Fastener Length
- 2 in
- Thread Size
- #10-24
- Head Height
- 0.19 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-24, Fastener Length 2 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.