Stainless Steel SHCS, PK25
- Mfr # 2-S-10C-62
- Zoro # G924942711
product price:Â
$
4.49
/pk of 25, $0.18/ea
Sold in multiples of 3Â pks for
$13.47
Key Features
Resistance Properties
Corrosion-Resistant
Head Type
Low-Profile Standard
Material
Stainless Steel
Special Features
Threadlocking
Head Diameter
0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-10C-62
- Zoro #
- G924942711
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- System of Measurement
- Inch
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
Dimensions
- Head Diameter
- 0.312 in
- Drive Size
- 5/32 in
- Fastener Length
- 5/8 in
- Thread Size
- #10-24
- Head Height
- 0.19 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-24, Fastener Length 5/8 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.