Stainless Steel SHCS, PK25
- Mfr # 2-S-10F-112
- Zoro # G224950454
product price:Â
$
10.99
/pk of 25, $0.44/ea
Key Features
Head Height
0.19 in
Head Type
Low-Profile Standard
Type
Socket Head Cap Screw
Thread Type
Fine
Drive Size
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-10F-112
- Zoro #
- G224950454
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Thread Type
- Fine
- System of Measurement
- Inch
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Special Features
- Threadlocking
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
Dimensions
- Head Height
- 0.19 in
- Drive Size
- 5/32 in
- Fastener Length
- 1 1/8 in
- Head Diameter
- 0.312 in
- Thread Size
- #10-32
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-32, Fastener Length 1 1/8 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.