Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 2-S-31C-100
- Zoro # G924944838
product price:Â
$
10.99
/pk of 25, $0.44/ea
Key Features
Head Height
0.312 in
Special Features
Threadlocking
Drive Type
Socket
Head Diameter
0.469 in
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-31C-100
- Zoro #
- G924944838
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Special Features
- Threadlocking
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- System of Measurement
- Inch
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 0.312 in
- Head Diameter
- 0.469 in
- Fastener Length
- 1 in
- Drive Size
- 1/4 in
- Thread Size
- 5/16"-18
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Thread Size 5/16 In.-18, Fastener Length 1 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.