Stainless Steel SHCS, PK25
- Mfr # 2-S-31F-75
- Zoro # G924954950
product price:Â
$
10.59
/pk of 25, $0.42/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Drive Type
Socket
Drive Size
1/4 in
Head Height
0.312 in
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-31F-75
- Zoro #
- G924954950
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Thread Type
- Fine
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Head Texture
- Smooth
- Special Features
- Threadlocking
Dimensions
- Drive Size
- 1/4 in
- Head Height
- 0.312 in
- Head Diameter
- 0.469 in
- Thread Size
- 5/16"-24
- Fastener Length
- 3/4 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Thread Size 5/16 In.-24, Fastener Length 3/4 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.