Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 31-S-10F-325
- Zoro # G924971551
product price:Â
$
16.89
/pk of 25, $0.68/ea
Key Features
System of Measurement
Inch
Head Diameter
0.312 in
Thread Size
#10-32
Drive Size
5/32 in
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-S-10F-325
- Zoro #
- G924971551
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Thread Type
- Fine
- Material
- Stainless Steel
- Drive Type
- Socket
- Head Texture
- Smooth
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.312 in
- Thread Size
- #10-32
- Drive Size
- 5/32 in
- Head Height
- 0.19 in
- Fastener Length
- 3 1/4 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-32, Fastener Length 3 1/4 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.